Niche PC063PKWH Cubo Storage Set - 3 Half Size Cubes; White Wood Grain
Mfr # PC063PKWH
Zoro # G904043308
Product Information
- Brand Niche
- MFR # PC063PKWH
- Zoro # G904043308
- UPC # 843532089880
- Country of Origin China
- Category Retail Floor Shelving Units
Description
Let your creativity run wild with Cubo! This innovative set of 3 half size storage cubes by Niche is designed to fasten together in any direction! Connect them in any way you like. In a row, in a pyramid, in a U or L shape, to a full size Cubo storage cube or countless other configurations. Add on to any existing Cubo storage set. Cubes connect to one another with spring pins, making it easy to customize and create a storage system just for you with a single cube to a set of 12 or more. Niche storage cubes are actually square! With interior dimensions of 12 1/8" x 12 1/8" x 5 5/8", they can be used in any direction. There's no "right" way to use them because all four sides measure the same! Who ever said all cubes had to face the front like a bookcase in. Cubo storage cubes can attach together in any direction, which opens up a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front and still another facing the back. Perfect to clean up clutter in closets, entryways, laundry & storage rooms, as a bookcase, nightstand or media storage, in a classroom or children's room-these half cubes fit anywhere! Its stylish White Wood Grain finish shows subtle wood grain and is sure to please and coordinates with the rest of the Niche line. No tools LockDowel assembly allows pieces to simply snap together and lock into place for a sturdy, hassle-free build in less than 2 minutes. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go. Less hardware and fewer small parts means less plastic packaging and less waste. Add on, arrange and rearrange Niche Foldable Fabric Bins for a fresh, new custom look whenever you like!
Specifications- Collection: Niche Cubo
- Color: White Wood Grain
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO 4-Way Rack Hi-Capacity, Black (K80/MAB)
- DURHAM MFG Workbenches, Steel, 72" W, 34" Height, 12,000 lb., Straight (HDWB-3672-95)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 5 (D3646BB3B1)
- STRONG HOLD 14 ga. Clearview Industrial Cabinet 48 inW x 24 inD x 75 inH (46-LD-243-L)
- NICHE Niche PC066PKWH Cubo Storage Set - 6 Half Size Cubes; White Wood Grain (PC066PKWH)
- NICHE Niche PC062PKWH Cubo Storage Set - 2 Half Size Cubes; White Wood Grain (PC062PKWH)
- AZAR DISPLAYS 11"W Leaflet Banners for Sky Tower Display (300280)
- CON-TACT BRAND CONTACT PAP18""X9'B&WGRAN (09F-C9Q63-12)
- ECONOCO Double Hangrail Frame with Shelves, 38-1/4"D x 24"W x 54"H, Black (K411/B)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black/White (K410/W)
- ECONOCO Linea 5-1/2''x7'' Landscape Sign Holder W/ One 4'' Swedged Stem, 4PK (LNSH57)
- Niche Retail Floor Shelving Units