Shop All Copper Fittings
Nibco
Wye, 45 Deg, 3/4 In, Low-Lead Cast Bronze
Mfr # 749-LF 3/4
Zoro # G5147107
original price:
$47.81
31% off
new price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape 45 Degree Wye
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 749-LF 3/4
- Zoro # G5147107
- UPC # 039923338082
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" |
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
Description
Wye, 45 Degrees, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape 45 Degrees Wye, Maximum Operating Pressure 466 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3/4 in Pipe Size (401416)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3347)
- PARKER Long Nipple, 316 SS, 3/8" Pipe Size, MNPTF (3/8 X 4.0 FFF-SS)
- LEGEND VALVE 1" X 3/4" BLACK RED. TEE (350-212)
- NIBCO 1/2" NOM C x 3/4" FNPT Copper Reducing Adapter (C603 1/2x3/4)
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 3/4)
- NIBCO 5/16" NOM C Copper Tee (611 5/16)
- NIBCO 3/8" NOM FTG x 3/8" FNPT Copper Adapter (U6032 3/8)
- NIBCO Union, Low Lead Cast Bronze, 1-1/2 In (733LF-112)
- NIBCO 3/4" NOM FTG Copper Venturi Adapter (621 3/4)
- NIBCO 1/8" NOM C Copper 45 Degree Elbow (606 1/8)
- Nibco Fittings