Shop All Copper Fittings
Nibco
Wye, 45 Deg, 1/2 In, Low-Lead Cast Bronze
Mfr # 749-LF 1/2
Zoro # G5147021
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape 45 Degree Wye
- Fitting Connection Type C x C x C
- Tube Size 1/2"
Product Information
- Brand Nibco
- MFR # 749-LF 1/2
- Zoro # G5147021
- UPC # 039923338327
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side C Copper Tube Size | 1/2 in |
Description
Wye, 45 Degrees, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape 45 Degrees Wye, Maximum Operating Pressure 577 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ultra Floor-Mounted Top Spud Flushometer Bowl W/ Bedpan Lugs (96053-L-0)
- KOHLER Tone Robe Hook Vibrant Brushed Moderne Brass (27427-2MB)
- BASO H19Na-4C 1/4" High Pressure (H19NA-4C)
- REJUVENATE SURFACE RESTORE WPES 5PK (RJRESTWIPES)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Reducer (U6002 1/2x3/8)
- NIBCO 3/4" x 3/8" NOM C Copper Reducer (600R 3/4x3/8)
- NIBCO 1" x 1" x 1-1/2" NOM C Copper Bullhead Tee (611BH 1X1X11/2)
- NIBCO 1-1/4" NOM FTG x 1-1/4" FNPT Copper Adapter (6032 11/4)
- NIBCO 3" NOM C x 3" MNPT Copper Adapter (604 3)
- NIBCO Coupling, Wrot Copper, 1-1/2 (600RS 11/2)
- NIBCO 2-1/2" x 2-1/2" x 2" NOM C Copper Reducing Tee (611R 21/2x21/2x2)
- Nibco Copper Fittings