Shop All Pipe Straps
Nibco
Tube Strap, 2 In
Mfr # 624 2
Zoro # G5147947
original price:
$1.55
10% off
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Rod Size 2 in
- Metal Detectable Yes
- Standards ASTM B75
- Max. Pressure 291 psi @ 200 Degrees F
Product Information
- Brand Nibco
- MFR # 624 2
- Zoro # G5147947
- UPC # 039923324283
- Country of Origin United States
- Category Pipe Straps
Dimensions
Rod Size | 2 in |
Overall Length | 3.31 in |
For Threaded Rod Size | 2 in |
Overall Height | 0.5 in |
For Copper Tube Size | 2 in |
Overall Width | 2.15 in |
Details
Material | Copper |
Metal Detectable | Yes |
Item | Tube Strap |
Standards | ASTM B75 |
Max. Pressure | 291 psi @ 200 Degrees F |
Closure | Nail; Screw |
Number of Mounting Holes | 2 |
Clamp Type | Two-Hole |
Mount Type | Nails/Screws |
Clamp Material | Copper |
For Environment | Commercial, Residential |
Description
Tube Strap, Clamp Material Copper, Clamp Type Two-Hole, For Copper Tube Size 2 in, Number of Mounting Holes 2, Overall Height 0.5 in, Overall Length 3.31 in, Overall Width 2.15 in, Standards ASTM B75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lift Rod (1332130-BL)
- SIGNET Paddlewheel Repair Kit, Red Cap (P51550-4)
- VELVAC Brass Pipe Fitting, 3/4" x 1/4" Pipe Size (016085)
- BLANCO Precis Medium Single Undermount Cafe Brn, Undermount Mount, 0 Hole (515653)
- NIBCO 5PK 1 Tube Strap (W02040T)
- NIBCO Tube Strap, 5/8 In (624 5/8)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" OD Tube, Electro Galvanized Gold (100200)
- ANVIL Strap Pipe, Two-Hole, Steel, 3/4"Pipe Size (502002700)
- HYDRA-ZORB Strut Mount Cushion Clamp, 6" OD Tube, Electro Galvanized Gold (100600)
- HYDRA-ZORB Strut Mount Cushion Clamp, 7/8" OD Tube, 316SS (100087-4-655)
- ZORO SELECT HD Pipe Strap, 304SS, 3 In, 7 5/16 In L (HDSS-300)
- Nibco Pipe Straps