Shop All Drain Components
Nibco
Suction Line P-Trap, Wrot Copper, C x C
Mfr # 698 5/8
Zoro # G2312152
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Wrot Copper
- Outside Dia. 3/4"
- Pipe Fitting Connection Type C x C
- Basic Pipe Fitting Shape Trap
- Temp. Range -20 Degrees to 400 Degrees F
Product Information
- Brand Nibco
- MFR # 698 5/8
- Zoro # G2312152
- UPC # 039923320322
- Country of Origin United States
- Category Drain Components
Dimensions
Outside Dia. | 3/4" |
Tube Size | 5/8" |
Fitting Side A Copper Tube Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 5/8 in |
Description
Suction Line P-Trap, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 631 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape P-Trap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3/8" Malleable Iron Reducer Class 150 (5P565)
- IN-SINK-ERATOR Hc1100 Satin Nickel Faucet (F-HC1100SN)
- WESTWARD Bench Chain Vise, Top Screw, 1/4 to 6 in (22XR04)
- ANVIL 2-1/2" x 2-1/2" x 1" Cast Iron Reducing Tee Class 125 (0300052800)
- NIBCO Cast Bronze, Trap, P-Trap (885 2)
- NIBCO Trap, Wrot Copper, C x C, 1-1/2 x 1-1/2 In (698 11/2)
- NIBCO Trap, Wrot Copper, 1-1/8", 395 psi at 200F (698 1)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 3/4)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 11/4)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 1/2)
- LARSEN SUPPLY CO 03-4339 1.25 White PVC Lavatory Floor Drain S-Trap (661395)
- Nibco Drain Components