Shop All Copper Fittings
Nibco
Solder Tees, Bronze
Mfr # E147200
Zoro # G604180495
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee Wye
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Fitting Side C Copper Tube Size 1 1/2 in
- Fitting Side A Tube Outer Diameter 2 1/8 in
- Fitting Side B Tube Outer Diameter 2 1/8 in
Product Information
- Brand Nibco
- MFR # E147200
- Zoro # G604180495
- UPC # 039923504500
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side C Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Copper Tube Size | 2 in |
Details
Item | Solder DWV T-Y's |
Specific Fitting Shape | Tee Wye |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Compatible Tube Material | Copper |
Fitting Side B Connection Type | Cup |
Fitting Side A Connection Type | Cup |
Fitting Side C Connection Type | Cup |
Application | Drain, Vent, Waste |
Fitting Material | Bronze |
Description
Solder T-Y
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 2 Aluminum Female Short Shank Coupling w/ Brass Nut, (43076000)
- ZURN PEX Crimp Tool, 1In, For 10A575 (QCRT5T)
- B & K Pipe Repair Clamp Ss 2X6 (160-708)
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/2-T-LD)
- NIBCO 3" NOM C x 3" FNPT Copper Adapter (603 3)
- NIBCO 1" x 1/2" NOM C Copper Reducing 90 Deg Close Rough Elbow (607R 1x1/2)
- NIBCO 1-12 in. Wrot Fitting x Copper Street 90 deg Elbow (6072112)
- NIBCO 2" x 2" x 2-1/2" NOM C Copper Bullhead Tee (611BH 2X2X21/2)
- NIBCO Solder Tees, Bronze (E090550)
- NIBCO 3/8" x 1/4" NOM FTG x C Copper Reducer (U6002 3/8x1/4)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Press Elbow Jar (30-Pack), 30PK (XPRE1230JR)
- Nibco Copper Fittings