Shop All Copper Fittings
Nibco
Solder Tees, Bronze
Mfr # E090550
Zoro # G204180482
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Wye
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Application Drain, Vent, Waste
- Fitting Side A Tube Outer Diameter 3 3/8 in
- Fitting Side A Copper Tube Size 3 in
Product Information
- Brand Nibco
- MFR # E090550
- Zoro # G204180482
- UPC # 039923507822
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3 3/8 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side B Tube Outer Diameter | 3 3/8 in |
Fitting Side B Copper Tube Size | 3 in |
Fitting Side C Copper Tube Size | 3 in |
Details
Item | Solder DWV Y's |
Specific Fitting Shape | 45 Degrees Wye |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Application | Drain, Vent, Waste |
Fitting Material | Bronze |
Fitting Side B Connection Type | Cup |
Fitting Side A Connection Type | Cup |
Compatible Tube Material | Copper |
Fitting Side C Connection Type | Cup |
Description
Solder Y
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit, Ferrule (85121-NY)
- PFISTER Pfister Hose Guide Rz (961-004U)
- KEYSTONE 12In Butterfly Valve Seat Valve Parts And Accessory (KCC-206-120-100-003)
- DYNAQUIP CONTROLS 3/8" FNPT Carbon Steel Ball Valve Inline, Handle Type: Lever (VAE2.A0 3/8)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7075LF-12)
- NIBCO 2" NOM C Copper Union (U733 2)
- NIBCO 1" C x MNPT Lead Free Cast DZR Brass Union (7334LF 1)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495406)
- NIBCO 1" NOM C Copper Return Bend (638 1)
- NIBCO 3" NOM C x Flange Copper Flange (741 3)
- STREAMLINE Copper Pressure Fittings (W 01047CB)
- Nibco Copper Fittings