Shop All Copper Fittings
Nibco
Solder Pressure Couplings, Copper
Mfr # 9001251
Zoro # G404267587
original price:
$2.29
17% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Coupling
- Standards ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Overall Length 1 19/32 in
- Fitting Side A Copper Tube Size 3/4 in
- Fitting Side B Copper Tube Size 3/4 in
Product Information
- Brand Nibco
- MFR # 9001251
- Zoro # G404267587
- UPC # 039923307125
- Country of Origin United States
- Category Copper Fittings
Dimensions
Overall Length | 1 19/32 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Details
Item | Solder Pressure Couplings |
Specific Fitting Shape | Straight Coupling |
Standards | ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Compatible Tube Material | Copper |
Fitting Side B Connection Type | Cup |
Application | Potable Water |
Includes Center Stop | Dimple Center Stop |
Fitting Material | Copper |
Fitting Side A Connection Type | Cup |
Description
Solder Pressure Couplings, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop, Standards ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 5/8" ID x 3/4" OD x 100' (PVC58-34ANA)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGT15834S)
- BLUEVUE BIG Overflow Gasket Kit with Three-Tube Silicon Gasket, Brushed Nickel (BIG-3TOF-BN)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1625)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Flush Bushing (618 1/2x3/8)
- NIBCO 1" NOM C Copper Dimple Stop Coupling (600DS 1)
- NIBCO Union, Low-Lead Cast Bronze, C x MNPT (7334LF 1/4)
- NIBCO Fitting Union, Cast Bronze, C x FNPT, 1 In (7333 1)
- NIBCO 1" NOM C x 3/4" FNPT Copper Reducing Adapter (603R 1x3/4)
- NIBCO 2" x 1-1/4" NOM C Copper Reducer (600R 2x11/4)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (714RR-LF 1X1/2X1)
- Nibco Copper Fittings