Shop All Copper Fittings
Nibco
Solder DWV Adapters, Bronze
Mfr # E011800
Zoro # G804180462
product price: $25.89
/ea
Sold in multiples of 10 for $258.90
$258.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Fitting Side B Copper Tube Size 1 1/2 in
- Fitting Material Bronze
- Fitting Side A Connection Type Cup
Product Information
- Brand Nibco
- MFR # E011800
- Zoro # G804180462
- UPC # 039923473844
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Details
Item | Solder DWV Adapters |
Specific Fitting Shape | Straight Adapter |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Fitting Material | Bronze |
Fitting Side A Connection Type | Cup |
Application | Drain, Vent, Waste |
Compatible Tube Material | Copper |
Description
Solder DWV Adapters, Application Drain, Vent, Waste, Fitting Side A Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Specific Fitting Shape Straight Adapter, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 2 In. (582 2)
- BONOMI Electric Actuated, SS, Butterfly Valve, 6" (ME9101-003-6)
- CHERNE Test-Ball Pipe Plug, 4in to 6in (275048)
- EVERFLOW 5/8" Flare Plug Pipe Fitting; Brass (F39-58)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (705-LF 1X1/8X1)
- NIBCO 5/8" NOM C x 1/2" MNPT Copper Reducing Adapter (604R 5/8x1/2)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7074LF-112)
- NIBCO Solder DWV Adapters, Bronze (E030900)
- NIBCO 2" x 1-1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 2x11/2)
- NIBCO 1" x 1/2" NOM C Copper Reducer (600R 1X1/2)
- NIBCO 34 CxC Union (W02065D)
- Nibco Fittings