Shop All Copper Fittings
Nibco
Reducing Tee, Cast Bronze, C x C x FNPT
Mfr # 712R 1/2X1/2X1/4
Zoro # G5004167
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x FNPT
- Tube Size 1/2"
Product Information
- Brand Nibco
- MFR # 712R 1/2X1/2X1/4
- Zoro # G5004167
- UPC # 039923374141
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 5/8" x 5/8" x 3/8" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Description
Reducing Tee, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Cast Bronze, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 577 psi @ 200 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF007P2)
- JONES STEPHENS Standard Molded Wood Seat, Wht, Round, With Cover, Molded Wood, Round (C001WD00)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Black Stainless (KASK21VN)
- PROTO Internal Pipe Wrench, 3/4 in. Cap., (J140-34)
- NIBCO 1/4" NOM C Copper Tee (U611 1/4)
- NIBCO 1-1/4" NOM C Copper Union (U733 11/4)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (BF4690L)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-1)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-1)
- NIBCO 2" x 1-1/2" NOM FTG x C Copper Reducer (6002 2x11/2)
- NIBCO PRESS SYSTEM Adapter, Male, 3/4", Press X MIP, PK5 (9030950PC)
- Nibco Copper Fittings