Shop All Copper Fittings
Nibco
Reducing Tee, Cast Bronze, C x C x FNPT
Mfr # 712R 11/2X11/2X1/2
Zoro # G5009523
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x FNPT
- Tube Size 1-1/2"
Product Information
- Brand Nibco
- MFR # 712R 11/2X11/2X1/2
- Zoro # G5009523
- UPC # 039923374509
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 1-5/8" x 1-5/8" x 5/8" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Description
Reducing Tee, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Cast Bronze, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 327 psi @ 200 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 90 Degree Side Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WKT3)
- BANJO 4" Male Adapter x Hose Shank Cam Lever Coupling (400E)
- HOME BASICS 3 Piece RustResistant Vinyl Dish Drainer with SelfDraining Drip Tray, Red (DD01545)
- ZORO SELECT PVC Coupling, Insert, 1/2 in Pipe Size (1429-005)
- NIBCO 1/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 1/4)
- NIBCO 3/8" x 1/4" NOM FTG x C Copper Flush Bushing (618 3/8x1/4)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Reducer (U6002 1/2x3/8)
- NIBCO 3/4 in. x 3/4 in. x 1/2 in. Wrot Copper C x C x C Tee (CP611343412)
- NIBCO 1-1/2" NOM FTG x C Copper 90 Degree Elbow (6072LT 11/2)
- NIBCO 2" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604-R)
- IRONWERKS DESIGNS 1/2" Copper 90-Degree Elbow Fitting, 50PK (CPR-90EL-1.2-50)
- Nibco Copper Fittings