Shop All Copper Fittings
Nibco
Reducing Adapter, Cast Bronze, C x FNPT
Mfr # 703R 11/4X3/4
Zoro # G5003941
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x FNPT
- Tube Size 1-1/4"
Product Information
- Brand Nibco
- MFR # 703R 11/4X3/4
- Zoro # G5003941
- UPC # 039923342331
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 1-3/8" x 7/8" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Description
Reducing Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 351 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.18, ASTM B584 Alloy C84400, ISO 9001, Material Grade C84400
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE Mop Basin, 10 in H, 24 in W, 24 in L, 3 in Drain Opening, SMC Fiberglass, Marbelized, White (63M)
- KOHLER Sleeve (1007758-BL)
- DELTA Set Screw and Button, Finish: Brushed Nickel (RP64072BN)
- JONES STEPHENS 1" Black Union (B6570150)
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Long Radius Elbow (607LTR 1X3/4)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x MNPT (7074LF-12)
- NIBCO 3" NOM C Copper 90 Degree Elbow (607 3)
- NIBCO 1/2" NOM C Copper 90 Degree Close Rough Elbow (607.5)
- NIBCO Union, Low-Lead Cast Bronze, 254 psi (733-LF 3)
- NIBCO 4" NOM C Copper 90 Degree Long Radius Elbow (607LT 4)
- STREAMLINE Refrigeration Press Fitting (RP07002)
- Nibco Copper Fittings