Shop All Press-Fit Tube Fittings
Nibco
Press Tees, Copper, 3/4"x3/4
Mfr # 9098550HPC
Zoro # G304180511
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Fitting Side A Connection Type Press-Fit
- Overall Length 3 1/32 in
- Fitting Side B Tube Outer Diameter 3/4 in
Product Information
- Brand Nibco
- MFR # 9098550HPC
- Zoro # G304180511
- UPC # 039923412317
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Overall Length | 3 1/32 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Details
Item | Press Tees |
Specific Fitting Shape | Tee |
Standards | ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping |
Fitting Side A Connection Type | Press-Fit |
Fitting Side C Connection Type | Press-Fit |
Application | Natural Gas, Non-Potable Water, Propane |
Compatible Tube Material | Copper |
O-Ring Material | HNBR |
Fitting Material | Copper |
Maximum Operating Temperature | 180 Degrees F |
Maximum Operating Pressure | 200 psi |
Minimum Operating Temperature | -40 Degrees F |
Compatible Copper Tube Type | Type G, Type K, Type L |
Fitting Side B Connection Type | Press-Fit |
Description
Press Tees, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Tee, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Coupler with Locking Arms, 1-1/2In, 250psi (D150AL)
- CPC QUICK DISCONNECT (HFCD241235)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 3-Way (7060501)
- MOEN Sinema One-Handle Pulldown Kitchen Faucet (S5235)
- NIBCO Press Teesc, Copper, 1"x1"x1/2 (9099555HPC)
- NIBCO Press Caps, 1-1/4 (9172800HPC)
- NIBCO Press Couplings, Copper, 1-31/32 (9031350HPC)
- NIBCO Press Caps, 2 (9172900HPC)
- NIBCO Press Couplings, Copper, 1-13/16 (9059110HPC)
- NIBCO Press Couplings, Copper, 2-1/4 (9001250HPC)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/2" (79265)
- Nibco Tube Fittings