Shop All Press-Fit Tube Fittings
Nibco
Press Tees, Copper, 1-1/4
Mfr # 9100050HPC
Zoro # G904180577
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Fitting Side C Copper Tube Size 1 1/4 in
- Minimum Operating Temperature -40 Degrees F
- Overall Length 4 3/32 in
Product Information
- Brand Nibco
- MFR # 9100050HPC
- Zoro # G904180577
- UPC # 039923412393
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side C Copper Tube Size | 1 1/4 in |
Overall Length | 4 3/32 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side C Tube Outer Diameter | 1 1/4 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 1/4 in |
Details
Item | Press Tees |
Specific Fitting Shape | Tee |
Standards | ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping |
Minimum Operating Temperature | -40 Degrees F |
Compatible Tube Material | Copper |
Maximum Operating Temperature | 180 Degrees F |
O-Ring Material | HNBR |
Application | Natural Gas, Non-Potable Water, Propane |
Fitting Side C Connection Type | Press-Fit |
Maximum Operating Pressure | 200 psi |
Compatible Copper Tube Type | Type G, Type K, Type L |
Fitting Side B Connection Type | Press-Fit |
Fitting Material | Copper |
Fitting Side A Connection Type | Press-Fit |
Description
Press Tees, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Side C Copper Tube Size 1 1/4 in, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Tee, Fitting Side A Tube Outer Diameter 1 1/4 in, Fitting Side B Tube Outer Diameter 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC 2WAY TACO 12 VALVE BODY (B040-71489201)
- NIBCO 3/8" x 3/8" x 1/4" NOM C Copper Reducing Tee (611R 3/8X3/8X1/4)
- FLEXTRON Gas Line Hose 1/2'' O.D.x36'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-36A)
- SLOAN F15 Cp Tail 3/4 X 6 (0306249PK)
- NIBCO Press Couplings, Copper, 1-9/16 (9030600HPC)
- NIBCO Press Couplings, Copper, 1-31/32 (9031350HPC)
- NIBCO Press Teesc, Copper, 1"x1"x1/2 (9099555HPC)
- NIBCO Press Tees, 2"x2"x3/4 (9102956HPC)
- NIBCO Press Couplings, Copper, 3-1/16 (9055750HPC)
- NIBCO Press Caps, 1-1/2 (9172850HPC)
- VIEGA Viega MegaPress 45 elbow, 1-1/2" x 1-1/2" (95070)
- Nibco Press-Fit Tube Fittings