Shop All Press-Fit Tube Fittings
Nibco
Press Tees, 2"x2"x2
Mfr # 9102600HPC
Zoro # G104180544
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Stop and Shape Tee
- Fitting Side B Tube Outer Diameter 2 in
- Fitting Side A Copper Tube Size 2 in
Product Information
- Brand Nibco
- MFR # 9102600HPC
- Zoro # G104180544
- UPC # 039923412461
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side C Tube Outer Diameter | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side C Copper Tube Size | 2 in |
Fitting Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 2 in x 2 in |
Overall Length | 6 in |
Description
Press Tees, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Tee, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 5 " Dia., Brass, Brass Finish, Grate: Round, Grate (80020)
- HOMEWERKS Homewerks 3310-150-CH-B-Z 0.5 in. Female Pipe Thread Drinking Water Bubbler (122809)
- MOEN Hose Kit (137028)
- HOMEWERKS Bp Sgl Shwr Cartridge (31-206-BP)
- NIBCO Press Couplings, Copper, 2-1/4 (9001250HPC)
- NIBCO Press Caps, 1-1/2 (9172850HPC)
- NIBCO Press Couplings, Copper, 2-1/2 (9026150HPC)
- NIBCO Press Couplings, Copper, 2-13/32 (9031700HPC)
- NIBCO Press Caps, 1-1/4 (9172800HPC)
- NIBCO Press Caps, 1 (9172750HPC)
- VIEGA Flange (25786)
- Nibco Tube Fittings