Shop All Press-Fit Tube Fittings
Nibco
Press Tees, 1"x3/4"x1/2
Mfr # 9099800HPC
Zoro # G204180567
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Copper Tube Size 1 in x 3/4 in x 1/2 in
- Fitting Side B Tube Outer Diameter 3/4 in
- Stop and Shape Tee
Product Information
- Brand Nibco
- MFR # 9099800HPC
- Zoro # G204180567
- UPC # 039923412331
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Copper Tube Size | 1 in x 3/4 in x 1/2 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 1 in, 1/2 in, 3/4 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1 in |
Overall Length | 3 27/32 in |
Description
Press Tees, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Tee, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1219)
- RIDGID RING, SECURING BRUSH K9204 (68918)
- BECK 1/2" x 2" Black Pipe Nipple Sch 80 (0332614403)
- NVENT CADDY Strut Clamp, 1/2 In.Tube or 3/8 In.Pipe (CCC0062)
- NIBCO Press Couplings, Copper, 1-31/32 (9031350HPC)
- NIBCO Press Caps, 2 (9172900HPC)
- NIBCO Press Couplings, Copper, 1-3/4 (9001100HPC)
- NIBCO Press Couplings, Copper, 1-29/32 (9055455HPC)
- NIBCO Press Couplings, Copper, 1-15/16 (9030950HPC)
- NIBCO Press Caps, 1-1/2 (9172850HPC)
- VIEGA Viega MegaPress tee, 2" x 2" x 2" (25325)
- Nibco Press-Fit Tube Fittings