Shop All Press-Fit Tube Fittings
Nibco
Press Tees, 1-1/4"x1-1/4"x1
Mfr # 9100205HPC
Zoro # G204180550
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- O-Ring Material HNBR
- Fitting Side B Connection Type Press-Fit
- Maximum Operating Pressure 200 psi
Product Information
- Brand Nibco
- MFR # 9100205HPC
- Zoro # G204180550
- UPC # 039923426536
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Copper Tube Size | 1 1/4 in x 1 1/4 in x 1 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Overall Length | 3 27/32 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side C Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in, 1 in |
Fitting Side C Copper Tube Size | 1 in |
Description
Press Tees, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Tee, Fitting Side A Tube Outer Diameter 1 1/4 in, Fitting Side B Tube Outer Diameter 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8316G034120/60,110/50DA)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/8 In., FNPT (1186 3/8)
- K-FLEX USA 3-1/2" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048348)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-6-8)
- NIBCO Press Couplings, Copper, 1-15/16 (9030950HPC)
- NIBCO Press Tees, Copper, 1/2"x1/2 (9097200HPC)
- NIBCO Press Couplings, Copper, 2-5/32 (9042800HPC)
- NIBCO Press Couplings, Copper, 2-13/32 (9031700HPC)
- NIBCO Press Caps, 1-1/2 (9172850HPC)
- NIBCO Press Caps, 1/2 (9172650HPC)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (95315)
- Nibco Tube Fittings