Shop All Press-Fit Tube Fittings
Nibco
Press Couplings, Copper, 3
Mfr # 9043000HPC
Zoro # G504180533
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Fitting Side A Connection Type Press-Fit
- Application Natural Gas, Non-Potable Water, Propane
- Fitting Side B Connection Type Press-Fit
Product Information
- Brand Nibco
- MFR # 9043000HPC
- Zoro # G504180533
- UPC # 039923412201
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Fitting Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Copper Tube Size | 1 in x 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Overall Length | 3 in |
Description
Press Elbows, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape 45 Degrees Elbow, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Overall Length 3 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Iron/Tones 24-1/4" X 18-3/4" X 8-1/4 (6585-0)
- ALPHA FRY Solder No Lead 95/5 8Oz (23955)
- ZORO SELECT 3/4" FNPT Carbon Steel Ball Valve Inline (08Q011N06034S4)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Solid Brass Drain W/ Modern Cross Grid in Powder Coat White (HPG7236WHB-50)
- NIBCO Press Couplings, Copper, 2-1/2 (9026150HPC)
- NIBCO Press Couplings, Copper, 1-3/4 (9001100HPC)
- NIBCO Press Caps, 3/4 (9172700HPC)
- NIBCO Press Couplings, Copper, 2-5/8 (9055600HPC)
- NIBCO Press Couplings, Copper, 1-13/16 (9059110HPC)
- NIBCO Press Couplings, Copper, 2-1/4 (9001250HPC)
- VIEGA Cap (25751)
- Nibco Press-Fit Tube Fittings