Shop All Press-Fit Tube Fittings
Nibco
Press Couplings, Copper, 2-1/2
Mfr # 9026150HPC
Zoro # G604180617
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Minimum Operating Temperature -40 Degrees F
- Fitting Side B Connection Type FNPT
- Overall Length 2 1/2 in
Product Information
- Brand Nibco
- MFR # 9026150HPC
- Zoro # G604180617
- UPC # 039923412607
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Overall Length | 2 1/2 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Details
Item | Press Adapters |
Specific Fitting Shape | Straight Adapter |
Standards | ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | FNPT |
Compatible Copper Tube Type | Type G, Type K, Type L |
Maximum Operating Temperature | 180 Degrees F |
Maximum Operating Pressure | 200 psi |
Compatible Tube Material | Copper |
O-Ring Material | HNBR |
Fitting Material | Copper |
Application | Natural Gas, Non-Potable Water, Propane |
Fitting Side A Connection Type | Press-Fit |
Description
Press Adapters, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Copper, Fitting Side B Pipe Size 2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Overall Length 2 1/2 in, Maximum Operating Pressure 200 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1-1/2" Socket CPVC Ball Valve Inline True Union (163546346)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Branch Tee (4FBT4N-316)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001600726)
- ZORO SELECT 2-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (569-100)
- NIBCO Press Caps, 1-1/4 (9172800HPC)
- NIBCO Press Couplings, Copper, 2-5/32 (9042800HPC)
- NIBCO Press Couplings, Copper, 3-1/16 (9055750HPC)
- NIBCO Press Couplings, Copper, 2-7/8 (9032000HPC)
- NIBCO Press Couplings, Copper, 1-3/4 (9001100HPC)
- NIBCO Press Tees, Copper, 1-1/4 (9100050HPC)
- VIEGA Reducer (25966)
- Nibco Tube Fittings