Shop All Press-Fit Tube Fittings
Nibco
Press Couplings, Copper, 1-15/16
Mfr # 9030950HPC
Zoro # G404180503
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Overall Length 1 15/16 in
- Fitting Side B Pipe Size 3/4 in
- Compatible Copper Tube Type Type G, Type K, Type L
Product Information
- Brand Nibco
- MFR # 9030950HPC
- Zoro # G404180503
- UPC # 039923412492
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Overall Length | 1 15/16 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Details
Item | Press Adapters |
Specific Fitting Shape | Straight Adapter |
Standards | ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping |
Compatible Copper Tube Type | Type G, Type K, Type L |
Maximum Operating Temperature | 180 Degrees F |
Fitting Side B Connection Type | MNPT |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 200 psi |
Fitting Side A Connection Type | Press-Fit |
O-Ring Material | HNBR |
Application | Natural Gas, Non-Potable Water, Propane |
Fitting Material | Copper |
Compatible Tube Material | Copper |
Description
Press Adapters, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, Fitting Side B Pipe Size 3/4 in, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Overall Length 1 15/16 in, Maximum Operating Pressure 200 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Bottle Filler Electrical Kit (98543C)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1" Wall (692379)
- ZORO SELECT 1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1/2" (E6BNB07)
- B & K 34 WTR Meter Coupling (105-784NL)
- NIBCO Press Tees, 2"x2"x2 (9102600HPC)
- NIBCO Press Tees, 1-1/4"x1-1/4"x1 (9100205HPC)
- NIBCO Press Tees, Copper, 1/2"x1/2 (9097200HPC)
- NIBCO Press Couplings, Copper, 3-1/16 (9055750HPC)
- NIBCO Press Couplings, Copper, 1-13/16 (9059110HPC)
- NIBCO Press Couplings, Copper, 2-5/8 (9055600HPC)
- VIEGA Tee (28905)
- Nibco Press-Fit Tube Fittings