Shop All Press-Fit Tube Fittings
Nibco
Press Caps, 1/2
Mfr # 9172650HPC
Zoro # G704180548
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Fitting Material Copper
- O-Ring Material HNBR
Product Information
- Brand Nibco
- MFR # 9172650HPC
- Zoro # G704180548
- UPC # 039923412614
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Overall Length | 7/8 in |
Compatible Copper Tube Size | 1/2 in |
Details
Item | Press Caps |
Specific Fitting Shape | Cap |
Fitting Connection Type | Press Fit |
Standards | ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping |
Fitting Material | Copper |
O-Ring Material | HNBR |
Minimum Operating Temperature | -40 Degrees F |
Compatible Copper Tube Type | Type G, Type K, Type L |
Application | Natural Gas, Non-Potable Water, Propane |
Maximum Operating Pressure | 200 psi |
Maximum Operating Temperature | 180 Degrees F |
Compatible Tube Material | Copper |
Includes Center Stop | No Center Stop |
Description
Press Caps, Application Natural Gas, Non-Potable Water, Propane, Compatible Copper Tube Size 1/2 in, Fitting Connection Type Press Fit, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 7/8 in, Includes Center Stop No Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Full Port Bolted Poly Ball Valve, 2" (49030010)
- ZORO SELECT Flexible Cap, For Pipe Size 2" (QC-102)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1" Wall (693693)
- NIBCO Press Couplings, Copper, 1-15/32 (9024650HPC)
- NIBCO Press Couplings, Copper, 2-7/8 (9032000HPC)
- NIBCO Press Couplings, Copper, 3-1/16 (9055750HPC)
- NIBCO Press Caps, 1 (9172750HPC)
- NIBCO Press Couplings, Copper, 1-3/4 (9001100HPC)
- NIBCO Press Couplings, Copper, 2-5/32 (9042800HPC)
- VIEGA Coupling (80330)
- Nibco Tube Fittings