Shop All Press-Fit Tube Fittings
Nibco
Press Caps, 1
Mfr # 9172750HPC
Zoro # G304180566
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Compatible Tube Material Copper
- Application Natural Gas, Non-Potable Water, Propane
Product Information
- Brand Nibco
- MFR # 9172750HPC
- Zoro # G304180566
- UPC # 039923412638
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Overall Length | 1 7/32 in |
Compatible Copper Tube Size | 1 in |
Details
Item | Press Caps |
Specific Fitting Shape | Cap |
Fitting Connection Type | Press Fit |
Standards | ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping |
Compatible Tube Material | Copper |
Application | Natural Gas, Non-Potable Water, Propane |
Compatible Copper Tube Type | Type G, Type K, Type L |
Maximum Operating Pressure | 200 psi |
Minimum Operating Temperature | -40 Degrees F |
O-Ring Material | HNBR |
Fitting Material | Copper |
Maximum Operating Temperature | 180 Degrees F |
Includes Center Stop | No Center Stop |
Description
Press Caps, Application Natural Gas, Non-Potable Water, Propane, Compatible Copper Tube Size 1 in, Fitting Connection Type Press Fit, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 1 7/32 in, Includes Center Stop No Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS PVC Roof Drain With Plastic Dome, Fits 4" PVC Pipe (61011)
- B&K 1 In. x CL Schedule 80 PVC Nipple (405-001)
- KERICK Float Valve, 1-1/2 In, PVC, Pipe Mount (PS150SS)
- ANZZI Valkyrie Two-in-One Magnetic Showerhead and Hand Sprayer in Chrome (SH-AZ067CH)
- NIBCO Press Couplings, Copper, 2-1/4 (9001250HPC)
- NIBCO Press Couplings, Copper, 1-3/4 (9001100HPC)
- NIBCO Press Caps, 2 (9172900HPC)
- NIBCO Press Caps, 1-1/4 (9172800HPC)
- NIBCO Press Couplings, Copper, 2-1/2 (9026150HPC)
- NIBCO Press Tees, Copper, 1/2"x1/2 (9097200HPC)
- NIBCO Press Couplings, Copper, 2-7/8 (9032000HPC)
- Nibco Press-Fit Tube Fittings