Shop All Check Valves
Nibco
Nibco T413Y1 1 in. Bronze Class 125 lbs Threaded Seat Disc PTFE Check Valve
Mfr # T413Y1
Zoro # G003992224
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nibco
- MFR # T413Y1
- Zoro # G003992224
- UPC # 39923634771
- Country of Origin China
- Category Check Valves
Description
The NIBCO swing check valve features a screw-in bonnet for accessibility to repair or replace parts. Swing checks may be installed in horizontal positions or vertical with flow moving up. NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information.
Features- Bronze Class 125 lbs Threaded Seat Disc PTFE Check Valve
- Swing checks may be installed in horizontal positions
- Lead-Free
- Flanged end connections for easy Installation
- Class 125 threaded end connections
- Type: Check Valve
- Valve Size: 1 in.
- Connection Type: T - Female Solder Cup
- Material: Bronze
- Turns Operations: Non-Manual
- eClass Classification: Swing Bronze Check Valves
- Pressure Class: 125
- Weight: 1.479 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 1" x 1-1/4" Malleable Iron Reducing Tee Class 150 (0310043203)
- CHICAGO FAUCET Wall Mounted Spout (629-GN2FCABCP)
- BK RESOURCES Stainless Steel Basket Drain with Crumb Cup, 1-7/8" Opening (BKDR-2)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/8 in Pipe Size (438071)
- NIBCO Pvc 2In Check Valve (U51TB-V)
- NIBCO Check Valve, T-473-Y, 1/2, Bronze (NL92006)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Check Valve (1509 1-1/2)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/EPDM, Threaded (YC10200TE)
- STRATAFLO PRODUCTS INC. 1" FNPT Brass Check Valve with Buna-N Rubber Poppet (375-100)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 6", PVC/EPDM (WCV1600E)
- CASH ACME DUAL CHECK VLV 3/4""BF1 (BF13434)
- Nibco Valves