Shop All Pipe Hangers
Nibco
Hy-Set Hanger, 3/4 In.
Mfr # 7245A 3/4
Zoro # G5004212
original price:
$16.68
52% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 to 400 Degrees F
- Pipe Fitting Connection Type C
- Pipe Size (In.) 3/4
- Fitting Connection Type C
- Max. Pressure 466 psi@200 Degrees F
Product Information
- Brand Nibco
- MFR # 7245A 3/4
- Zoro # G5004212
- UPC # 039923382436
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 3/4 |
Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Details
Temp. Range | -20 to 400 Degrees F |
Pipe Fitting Connection Type | C |
Fitting Connection Type | C |
Max. Pressure | 466 psi@200 Degrees F |
Specific Pipe Fitting Shape | Hanger |
Specific Fitting Shape | Hy-Set Hanger |
Basic Pipe Fitting Shape | Hanger |
Material | Bronze |
Item | Hy-Set Hanger |
Basic Pipe Fitting Material | Metal |
Standards | ASME B16.18 |
Tube Fitting Material | Cast Bronze |
Fitting Material | Cast Bronze |
Fitting Side A Connection Type | Cup |
Description
Hy-Set Hanger, Fitting Side A Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Cast Bronze, Specific Fitting Shape Hy-Set Hanger, Standards ASME B16.18
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6001SK4PXX4B)
- ZORO SELECT Flange, Steel, Threaded, 1/2 in Pipe Size (BULK-PF-408)
- ZORO SELECT 3" Clamp T316L SS Solid End Cap (EG16A-6L3.0)
- NORDYNE Flame Sensor with Wiring Harness (903600)
- NIBCO Hy-Set Hanger, 1/2 In. (7245A 1/2)
- ANVIL Clevis Hanger, 3"H, Steel (500360037)
- NVENT CADDY Loop Hanger, J, 6 In, Electro-Zinc Plated (4180600EG)
- ZORO SELECT Hex Hanger with Insert, 2-1/2 In. (E24PVC2.5)
- NVENT CADDY J Hanger Felt Lined, Size 2 In (4180200FL)
- STEEL & OBRIEN 2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-2-304)
- STEEL & OBRIEN 2-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2.5-304)
- Nibco Pipe Hangers