Shop All Pipe Hangers
Nibco
Hy-Set Hanger, 1/2 In.
Mfr # 7245A 1/2
Zoro # G5004194
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Hanger
- Material Bronze
- Pipe Fitting Connection Type C
- Specific Fitting Shape Hy-Set Hanger
- Tube Size (In.) 1/2
Product Information
- Brand Nibco
- MFR # 7245A 1/2
- Zoro # G5004194
- UPC # 039923382429
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 1/2 |
Pipe Size (In.) | 1/2 |
Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Details
Specific Pipe Fitting Shape | Hanger |
Material | Bronze |
Pipe Fitting Connection Type | C |
Specific Fitting Shape | Hy-Set Hanger |
Item | Hy-Set Hanger |
Basic Pipe Fitting Shape | Hanger |
Temp. Range | -20 to 400 Degrees F |
Standards | ASME B16.18 |
Fitting Connection Type | C |
Basic Pipe Fitting Material | Metal |
Tube Fitting Material | Cast Bronze |
Max. Pressure | 577 psi@200 Degrees F |
Fitting Material | Cast Bronze |
Fitting Side A Connection Type | Cup |
Description
Hy-Set Hanger, Fitting Side A Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Cast Bronze, Specific Fitting Shape Hy-Set Hanger, Standards ASME B16.18
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6584)
- SPEARS 1" Socket PVC Ball Valve Inline (3622R-010)
- GROHE Universal Pull Out Spray Black (46173KH0)
- ZORO SELECT Coupling, 10 in, Schedule 40, Socket, White (429100)
- NIBCO Hy-Set Hanger, 3/4 In. (7245A 3/4)
- B & K Ring Hanger Split Galv 2In (G72-200HC)
- SIOUX CHIEF HANGER BELL TYPE 1"" CTS (508-4PK5)
- WARWICK HANGER COPPER SPLIT RING 3/4"" (2100-3)
- ANVIL Clevis Hanger, 16"Pipe, 22"H, Steel (500360870)
- NVENT CADDY Clevis Hanger, Size 2 1/2 In (4060250S4)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8 In, 3 5/16InL (0560015604)
- Nibco Pipe Hangers