Shop All Copper Fittings
Nibco
Hy-Set Elbow, 90, Cast Bronze, C x FNPT
Mfr # 70735A 1/2
Zoro # G5004115
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 70735A 1/2
- Zoro # G5004115
- UPC # 039923354648
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 5/8" x 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Description
Hy-Set Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Hy-Set Elbow Adapter, Standards ASME B16.18, ASTM B584 Alloy C84400, ISO 9001, Material Grade C84400
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Elbow, 1/4 in Tube Size, Brass, Silver (3699 06 10)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525S-125250-25)
- SMITH-COOPER Check Valve, 1", 316, Thrd 200 (4373002140)
- LEGEND VALVE 3/4"X1/2" CHROME RED. COUPLING (310-368CP)
- NIBCO 3/4" NOM C x 1/2" MNPT Copper Reducing Adapter (U604 3/4x1/2)
- NIBCO 3/8" NOM C Copper 90 Degree Long Radius Elbow (U607LT 3/8)
- NIBCO 1" NOM FTG Copper 90 Degree Close Rough Elbow (60722 1)
- NIBCO Reducing Tee, Cast Bronze, C x F x C (714RR 3/4X1/2X3/4)
- NIBCO 3/4 in. Copper Pressure Cup x Cup 45 Degree Elbow Fitting (I60634)
- NIBCO 7/8" NOM C Copper Tee (611 7/8)
- NIBCO Solder Pressure Companion Flanges, Copper (9405455)
- Nibco Fittings