Shop All Gate Valves
Nibco
Gate Valve, 3/4 In., FNPT, Bronze
Mfr # T29 3/4
Zoro # G0931147
original price:
$42.29
7% off
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material Bronze
- Max. Cold Working Pressure - CWP 200 psi
- Wedge Material Bronze
Product Information
- Brand Nibco
- MFR # T29 3/4
- Zoro # G0931147
- UPC # 039923083142
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Pipe Size - Valves | 3/4" |
Inlet to Outlet Length | 2 in |
Overall Length | 2.04 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Handle Height | 2.75 in |
Nominal Valve Size | 3/4 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Cast Brass, Seat Material Brass, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (TEE050)
- RICHMOND Water Heat Tnkls Elec 6Kw 220V (RMTEX-06)
- ZENNA HOME NeverRust Aluminum Tension Curved Shower Rod, 50 to 72 in., Bronze (E35633HBP)
- JMF PIPE ELBOW 45 1/2""FPT LF (4505657)
- NIBCO Gate Valve, Class 125, 6 In., Flange (F619RW 6)
- NIBCO Gate Valve, Class 125, 3 In., Flange (F619RW 3)
- NIBCO Gate Valve, Class 125, 4 In., Flange (F-619-RWS)
- NIBCO Gate Valve, 2 In., FNPT, Bronze (T29 2)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- NIBCO Gate Valve, 1-1/2 In., FNPT, Bronze (T29 1 1/2)
- CRANE Manual 800 Steel Socket Weld 2In Wedge Gate Valve (2B3604XU-W)
- Nibco Valves