Shop All Gate Valves
Nibco
Gate Valve, 1 In., FNPT, Bronze
Mfr # T29 1
Zoro # G1075602
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material Bronze
- Max. Water Pressure - CWP 200 psi
- Valve Stem Type Non-Rising
Product Information
- Brand Nibco
- MFR # T29 1
- Zoro # G1075602
- UPC # 039923083159
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Inlet to Outlet Length | 2 5/16 in |
Pipe Size - Valves | 1" |
Overall Length | 2.31 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Handle Height | 3.23 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Cast Brass, Seat Material Brass, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Lever Waste Repair Kit (511090)
- LEGEND VALVE 1" GALVANIZED 90 ELBOW (352-005)
- APOLLO BY TMG 1 in. x 1/2 in. Blue Twister Polypropylene Insert x FPT Tee (ABTFT1112)
- BANJO 1-1/2" Male Adapter x Hose Shank Cam Lever Coupling (150E)
- NIBCO Gate Valve, Class 125, 2 In., Flange (F619RW 2)
- NIBCO Gate Valve, Class 125, 3 In., Flange (F619RW 3)
- NIBCO Gate Valve, 1-1/4 In., FNPT, Bronze (T29 11/4)
- NIBCO Gate Valve, Class 125, 4 In., Flange (F-619-RWS)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- NIBCO Gate Valve, 1/2 In., FNPT, Bronze (T29 1/2)
- MERIT BRASS CO 1 In. Stainless Steel Gate Valve - 200 PSI (VGT102-16)
- Nibco Gate Valves