Shop All Gate Valves
Nibco
Gate Valve, 1-1/4 In., FNPT, Bronze
Mfr # T29 11/4
Zoro # G1340972
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Body Material Bronze
- Standards ASTM B-584
- Max. Cold Working Pressure - CWP 200 psi
Product Information
- Brand Nibco
- MFR # T29 11/4
- Zoro # G1340972
- UPC # 039923083166
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Pipe Size - Valves | 1 1/4" |
Inlet to Outlet Length | 2-5/8" |
Overall Length | 2.62 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Height | 3.61 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Cast Brass, Seat Material Brass, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/8" OD, Nylon, Natural, 50 Ft (2VDL5)
- ZORO SELECT PVC Reducing Coupling, Socket, 4 in x 3 in Pipe Size (P102-422)
- KOHLER 8 in Mount, 3 Hole Bathroom Faucet (T14413-3-BL)
- SLOAN Control Module Assembly (ETF-450-A)
- NIBCO Gate Valve, Class 125, 6 In., Flange (F619RW 6)
- NIBCO Gate Valve, Class 125, 2 In., Flange (F619RW 2)
- NIBCO Gate Valve, 3/4 In., FNPT, Bronze (T29 3/4)
- NIBCO Gate Valve, 2 In., FNPT, Bronze (T29 2)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- NIBCO Gate Valve, 1 In., FNPT, Bronze (T29 1)
- DIXON Global Gate Valve, 2-1/2 in, FNPT x MNST, Cast DZR Brass Body, Iron Hand wheel Actuator (GWDGV250F)
- Nibco Gate Valves