Shop All Copper Fittings
Nibco
Fitting Union, Cast Bronze, C x MNPT
Mfr # 7334 11/4
Zoro # G5004361
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Union
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 7334 11/4
- Zoro # G5004361
- UPC # 039923379986
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Dia. | 1-3/8" x 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Description
Fitting Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 351 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Malleable Iron Union Class 150 (5P590)
- KOHLER Mastershower 72 Metal Shower Hose (8593-BL)
- ROBOT COUPE Lid Seal, Fits Brand Robot Coupe (117100S)
- NVENT CADDY Copper Tubing Strut Clamp, Size 1 1/2 In (COPC0150CP)
- NIBCO DWV Flush Adapter, Cast Bronze, C x MNPT (802C 11/2)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper Adapter (604 1/2)
- NIBCO 4" x 3" NOM FTG x C Copper Reducer (6002 4x3)
- NIBCO Elbow, 90 Deg, C x FNPT, 1-1/2 In (7073-LF 11/2)
- NIBCO 1/4" x 1-1/2" NOM C Copper Return Bend (638 1/4 11/2)
- NIBCO 1/4" NOM C Copper Union (633W 1/4)
- NIBCO 1/8" NOM C Copper Rolled Tube Stop Coupling (U600 1/8)
- Nibco Fittings