Shop All Copper Fittings
Nibco
Elbow, 90, Low Lead Cast Bronze, C x FNPT
Mfr # 7073LF-1
Zoro # G2774222
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 7073LF-1
- Zoro # G2774222
- UPC # 039923299796
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
Outside Dia. | 1-1/8" x 1" |
Pipe Size (Fittings) | 1" |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Pipe Size | 1 in |
Description
Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 395 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 16 Ga Workstation SS 31-1/2"x18-1/2"x9", Sgl Bowl Undermount Sink Kit (EFRU30169RTWC)
- MASON Mounting Post, Zinc, 2 in H, PR (YB8000SN)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Compact, 1/4" x M5 x 0.8 (PL1/4-M5C)
- TOTO Spray Bidet, Vertical, Clayton, Porcelain (BT784B#01)
- NIBCO 1-1/2" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/2X1X1)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-34)
- NIBCO 1-1/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 11/4)
- NIBCO 1-1/2" NOM C Copper Return Bend (638 11/2)
- NIBCO 2" NOM C x 2" MNPT Copper Adapter (604 2)
- NIBCO 1-1/2" NOM C Copper 60 Degree DWV Elbow (960 11/2)
- LEGEND VALVE 5/8" LONG TURN ST 90 ELBOW (450-095)
- Nibco Copper Fittings