Shop All Copper Fittings
Nibco
DWV Fitting Cleanout, Cast Bronze, 2 In
Mfr # 816 2
Zoro # G5004535
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Brass
- Specific Fitting Shape Plug
- Fitting Connection Type FTG x Cleanout with Plug
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 816 2
- Zoro # G5004535
- UPC # 039923477460
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" x 2" |
Overall Length | 2 3/8 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Description
DWV Fitting Cleanout, Application Air, Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cleanout Plug, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Cast Bronze, Fitting Side A Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 351 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Clean Out Plug, Standards ASME B16.23, ASTM B584 Alloy C84400, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" Butt Weld 316L SS Concentric Reducer Sch 40 (4381019140)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF00039, 0.500 ID X .812 OD X 50 FT [Each] (TTYE3603.500X.812X50FT)
- SAFE-ER-GRIP SUCTN CUP GRAB BAR 11.5"" (S40524)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075055.002)
- NIBCO 3/4" NOM FTG x C Copper 45 Degree Elbow (606-2 3/4)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper Adapter (604F 1/2)
- NIBCO 1" NOM FTG x 1" MNPT Copper Adapter (6042 1)
- NIBCO 4" x 2" NOM C Copper Reducer (600R 4x2)
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 2 In (810 2)
- NIBCO 1" C x MNPT Lead Free Cast DZR Brass Union (7334LF 1)
- ZURN 1/2" Pipe 3/4" Tube Copper Crimp Clamp Ring (QCR3X)
- Nibco Fittings