Shop All Copper Fittings
Nibco
DWV Adapter, Cast Bronze, C x MNPT, 2 In
Mfr # 804 2
Zoro # G5004474
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MNPT
- Tube Size 2"
Product Information
- Brand Nibco
- MFR # 804 2
- Zoro # G5004474
- UPC # 039923470584
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" x 2" |
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Pipe Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Description
DWV Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 2 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Standard Worm Gear Clamp, 1-1/8" to 3" (48005500)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX90T ML)
- ZSI CushionedClampStrutMounted, TubeSz 1/2In (008NS012)
- ZORO SELECT 4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (2WV50)
- NIBCO Tee, Low Lead Cast Bronze, C x FNPT x C (714RRLF-1341)
- NIBCO Union, Low Lead Cast Bronze, 1-1/4 In (733LF-114)
- NIBCO 3/4" NOM C x 1/2" MNPT Copper Reducing Adapter (U604 3/4x1/2)
- NIBCO 4" NOM C Copper Cap (617 4)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (712R-LF 2X2X3/4)
- NIBCO 1-1/4" NOM C x 1-1/4" MNPT Copper Adapter (604 11/4)
- LEGEND VALVE 3/4" C X M ADAPTER (450-754)
- Nibco Copper Fittings