Shop All Copper Fittings
Nibco
DWV 45 Wye, Cast Bronze, C x C x C, 1-5/8"
Mfr # 810 11/2
Zoro # G5004492
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape 45 Degree Wye
- Fitting Connection Type C x C x C
- Tube Size 1-1/2"
Product Information
- Brand Nibco
- MFR # 810 11/2
- Zoro # G5004492
- UPC # 039923507624
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side C Tube Outer Diameter | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side C Copper Tube Size | 1 1/2 in |
Description
DWV Wye, 45 Degrees, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Cast Bronze, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Fitting Side C Tube Outer Diameter 1 5/8 in, Specific Fitting Shape 45 Degrees Wye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG02)
- LEGEND VALVE 1/2" COPPER 45 ELBOW (450-023)
- MOEN Brushed Nickel One-Handle Bathroom Faucet (CA42711BN)
- B & K UNION GLV 1-1/2X1-1/2"" (511-707BG)
- NIBCO 2-1/2" NOM C Copper Tee (611)
- NIBCO DWV Fitting Cleanout, 2 x 1-1/2 In (816S 2X11/2)
- NIBCO 1-12 in. Wrot Fitting x Copper Street 90 deg Elbow (6072112)
- NIBCO 2-1/2" NOM C Copper Union (733)
- NIBCO 3/4" NOM FTG x 3/4" FNPT Copper Adapter (C6032 3/4)
- NIBCO 1-1/2" NOM C x FTG Copper 45 Degree DWV Street Elbow (906-2)
- STREAMLINE Refrigeration Press Fitting (RP10157)
- Nibco Fittings