Shop All Copper Fittings
Nibco
Drop Ear Elbow, 90, Low Lead Cast Bronze
Mfr # 70735LF-12
Zoro # G0899701
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape 90 Degree Drop Ear Elbow
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 70735LF-12
- Zoro # G0899701
- UPC # 039923299833
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" x 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Description
Drop Ear Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Drop Ear 90 Degrees Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Vacuum Breaker (1/2") For - Part# 0969 (969)
- ECCOTEMP L5 Portable Outdoor 1.5 GPM Tankless Water Heater (L5)
- APOLLO EXPANSION PEX 1 in. x 100 ft. Blue PEX-A Pipe in Solid (EPPB1001S)
- ANVIL 1" Malleable Iron Cross Class 150 (0310070206)
- NIBCO 3/4" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 3/4)
- NIBCO 2" x 2" x 3/4" NOM C Copper Reducing Tee (611 2X2X3/4)
- NIBCO 3/8" x 1/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/8x1/4x3/8)
- NIBCO 3" NOM C Copper 90 Degree Drop Elbow (907 3)
- NIBCO Solder DWV Adapters, Bronze (E011850)
- NIBCO 3/4 In. x 3/4 In. Copper Coupling with Stop (W00750D)
- EPC Tee Copper Wrot Cxcxc 3/4 (32768)
- Nibco Fittings