Shop All Copper Fittings
Nibco
Coupling, Wrot Copper, 1-1/4
Mfr # 600RS 11/4
Zoro # G605290742
original price:
$4.79
4% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Specific Fitting Shape Straight Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
- Tube Size 1-1/4 in
Product Information
- Brand Nibco
- MFR # 600RS 11/4
- Zoro # G605290742
- UPC # 039923307460
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4 in |
Outside Dia. | 1-3/8 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Details
Description
Coupling with Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 351 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Volume Control Trim (T16241-4-BN)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050SM120)
- PARKER Tubing, Black, Overall 100 ft L (EB-64-0100)
- KOHLER Revel(R) Sliding Shower Door, 76"H X 44-5/8 - 47-5/8"W, With 5/16" Thick Crystal Clear Glass (707106-L-SHP)
- NIBCO 2" NOM C x 2" FNPT Copper Adapter (903 2)
- NIBCO 1-1/2" x 1-1/2" x 1-1/4" NOM C Copper Reducing Tee (611R 11/2X11/2X11/4)
- NIBCO Solder Pressure Companion Flanges, Bronze (B515306)
- NIBCO 3/8" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 3/8x3/4)
- NIBCO 2" NOM C Copper Tee (611 2)
- NIBCO 2" NOM C Copper Coupling (901RP 2)
- NIBCO 2" NOM C x FTG Copper 45 Degree DWV Street Elbow (9062 2)
- Nibco Fittings