Shop All Copper Fittings
Nibco
Coupling with Stop, Wrot Copper, 3/4", CxC
Mfr # 600RS 3/4
Zoro # G205274159
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Specific Fitting Shape Straight Coupling
- Fitting Connection Type C x C
- Tube Size 3/4 in
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 600RS 3/4
- Zoro # G205274159
- UPC # 039923307125
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4 in |
Outside Dia. | 7/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Description
Coupling with Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" BLACK FLOOR FLANGE (350-466)
- MIDWEST FASTENER 12 Gauge 1-1/2" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-150-12PWKP)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Ntrl, 50 Ft (2VDL8)
- CHIPBLASTER Bag Filter, 300 Microns (3017-300)
- NIBCO 3" x 3" x 3/4" NOM C Copper Reducing Tee (611R 3X3X3/4)
- NIBCO 1/2" x 1/2" x 1" NOM C Copper Bullhead Tee (611BH 1/2X1/2X1)
- NIBCO DWV Fitting Cleanout, Cast Bronze, 2 In (816 2)
- NIBCO 4" x 4" x 3" NOM C Copper Reducing Tee (611R 4x4x3)
- NIBCO 3/4" NOM FTG Copper 90 Degree Close Rough Elbow (60722 3/4)
- NIBCO Fitting Union, Cast Bronze, C x MNPT, 2 In (7334 2)
- NIBCO 2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 2)
- Nibco Copper Fittings