Shop All Copper Fittings
Nibco
Class 150 Threaded Companion Flange, C
Mfr # 775-LF 2
Zoro # G5147317
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Companion Flange
- Fitting Connection Type C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 775-LF 2
- Zoro # G5147317
- UPC # 039923317261
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Fitting Side A Pipe Size | 2 in |
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 6 in |
Description
Companion Flange, Application Potable Water, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Flange, Fitting Material Bronze, Fitting Side A Pipe Size 2 in, Maximum Operating Pressure 291 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Class 150 Threaded Companion Flange, Flange Outside Diameter 6 in, Number of Bolt Holes 4, Flange Thickness 1/2 in, Bolt Hole Diameter 3/4 in, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 18" L, Peened, Stainless Steel, B58069918 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806.99X18)
- ORION Reducing Coupling, Polypropylene, 3/4" x 1/2", Schedule 80, 150 psi Max Pressure (3/4x1/2 RCLS)
- BASIKS Diaphragm Valve, PVC, 1", EP/EP, Socket (DE14-100EPS-PV)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-TT)
- NIBCO 3/4" NOM C Copper Cap (U617 3/4)
- NIBCO Class 150 Threaded Companion Flange, C (775-LF 3)
- NIBCO 1/2 In. x 3/8 In. Reducing Copper Tee (W01660C)
- NIBCO 2" x 1" NOM FTG x C Copper Reducer (6002 2x1)
- NIBCO 1" NOM C Copper Cap (617 1)
- NIBCO 4" NOM C Copper Dimple Stop Coupling (600DS 4)
- LEGEND VALVE 1" WASHER FOR T4214NL METER (313-585)
- Nibco Fittings