Shop All Copper Fittings
Nibco
Class 150 Companion Flange, C, 3 In
Mfr # 771-LF 3
Zoro # G5147064
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Companion Flange
- Fitting Connection Type C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 771-LF 3
- Zoro # G5147064
- UPC # 039923317216
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3" |
Outside Dia. | 7-1/2" |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 7.5 in |
Description
Companion Flange, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 3 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 254 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Class 150 Companion Flange, Flange Outside Diameter 7.5 in, Number of Bolt Holes 4, Flange Thickness 5/8 in, Bolt Hole Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Valve, 3/4" Pipe Size, Single Union FNPT (34-70XL)
- AMERICAN STANDARD American Standard 6045051.002 Manual Urinal Flush Valve, 0.5GPF (6045051.002)
- BRADLEY Solenoid Service Valve Closed Body (S07-067S)
- SLOAN 1.28 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (Solis 8111-1.28)
- NIBCO 3" x 1-1/2" NOM C Copper Reducing Coupling (600R 3X11/2)
- NIBCO Solder Tees, Bronze (E270450)
- NIBCO Reducing Wye, Cast Bronze, C x C x C (810R 2X2X11/2)
- NIBCO 1" NOM C Copper Dimple Stop Coupling (600DS 1)
- NIBCO 3/8" NOM C Copper Return Bend (U638 3/8)
- NIBCO 3/8" x 3/8" x 1/4" NOM C Copper Reducing Tee (611R 3/8X3/8X1/4)
- NIBCO 1-1/2" NOM F x SJ Copper Adapter (9037 11/2X11/2)
- Nibco Copper Fittings