Shop All Butterfly Valves
Nibco
Butterfly Valve, Lever, 4 In, Cast Iron
Mfr # FC27653 4
Zoro # G0548651
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flanged
- Body Material Cast Iron
- Pipe Size 4 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Product Information
- Brand Nibco
- MFR # FC27653 4
- Zoro # G0548651
- UPC # 039923778611
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Details
Item | Butterfly Valve |
Style | Flanged |
Body Material | Cast Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Standards | MSS-SP25, MSS-SP67 |
Liner Material | EPDM |
Temp. Range | -20 to 200 Degrees F |
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 4 in, Temp. Range -20 to 200 Degrees F, Liner Material EPDM, Handle Type Lever, Standards MSS-SP25, MSS-SP67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 23.5 X 18.25 Stainless Steel 20 Gauge Single Bowl Sink (GS20193B)
- ANVIL Clevis Hanger, Size 6, 2 1/2 To 5 In (0500173380)
- GRUVLOK 8100 3 EC EPDM LOW PR LVR BFV (1330026075)
- PLUMB SHOP BRASSCRAFT MP Flush Valve Seal (818-974)
- NIBCO Butterfly Valve, Lever, 2 1/2 In, Cast Iron (FC27653 21/2)
- NIBCO Butterfly Valve, Lever, 3 In, Cast Iron (FC27653 3)
- NIBCO Butterfly Valve, Lever, 2 In, Cast Iron (FC27653 2)
- NIBCO Butterfly Valve, Flanged, 6In, Cast Iron (FC27655 6)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In., Ductile Iron (UPML233E 3)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322094900)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, PTFE Liner (ML224T 3)
- Nibco Butterfly Valves