Shop All Butterfly Valves
Nibco
Butterfly Valve, Lever, 2 In, Cast Iron
Mfr # FC27653 2
Zoro # G3277854
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flanged
- Body Material Cast Iron
- Pipe Size 2 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Product Information
- Brand Nibco
- MFR # FC27653 2
- Zoro # G3277854
- UPC # 039923778581
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Details
Item | Butterfly Valve |
Style | Flanged |
Body Material | Cast Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Temp. Range | -20 to 200 Degrees F |
Standards | MSS-SP25, MSS-SP67 |
Liner Material | EPDM |
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 2 in, Temp. Range -20 to 200 Degrees F, Liner Material EPDM, Handle Type Lever, Standards MSS-SP25, MSS-SP67
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4 X 100 PEX TUBING RED COIL (U870R100)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3033)
- POWERS Balance Chamber Extractor Assembly Kit, Steel, Size 4-7/16 In. (401-202)
- ZORO SELECT 3/8" x 3" Black Pipe Nipple Sch 80 (1LLZ9)
- NIBCO Butterfly Valve, Lever, 3 In, Cast Iron (FC27653 3)
- NIBCO Butterfly Valve, Flanged, 6In, Cast Iron (FC27655 6)
- NIBCO Butterfly Valve, Lever, 2 1/2 In, Cast Iron (FC27653 21/2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML333E 6)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322096300)
- CHICAGO VALVES AND CONTROLS Actuated 10", Butterfly Valve, Wafer, Ductile Iron Body, SR (P55W2612100SR80)
- SHAW Manual Stainless 300 Stainless Wafer 4In Butterfly Valve (301-HMHL)
- Nibco Valves