Shop All Butterfly Valves
Nibco
Butterfly Valve, Flanged, 8In, Cast Iron
Mfr # FC27655 8
Zoro # G1781044
product price: $1,623.99
/ea
Free Shipping & Returns
$1,623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flanged
- Body Material Cast Iron
- Pipe Size 8 in
- Max. Water Pressure 200 psi
- Handle Type Gear
Product Information
- Brand Nibco
- MFR # FC27655 8
- Zoro # G1781044
- UPC # 039923778710
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Bolt Circle Dia. | 11 3/4 in |
Details
Item | Butterfly Valve |
Style | Flanged |
Body Material | Cast Iron |
Max. Water Pressure | 200 psi |
Handle Type | Gear |
Liner Material | EPDM |
Number of Bolt Holes | 8 |
Standards | MSS-SP-25, MSS-SP-67 |
Disc Material | Ductile Iron |
Temp. Range | -20 to 225 Degrees F |
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Temp. Range -20 to 225 Degrees F, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Gear, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Standards MSS-SP-25, MSS-SP-67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Shower Arm & Flange (U4993-SS)
- WATTS Repair Kit, Watts Series 909, 3/4 to 1 In (909 3/4 - 1 1st Check Kit)
- MOEN Garbage Disposal (GT33C)
- SLOAN F105 Gasket (0396264PK)
- NIBCO Butterfly Valve, Lever, 2 In, Cast Iron (FC27653 2)
- NIBCO Butterfly Valve, Lever, 3 In, Cast Iron (FC27653 3)
- NIBCO Butterfly Valve, Flanged, 6In, Cast Iron (FC27655 6)
- NIBCO Butterfly Valve, Lever, 2 1/2 In, Cast Iron (FC27653 21/2)
- STEEL & OBRIEN 1"-3" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-1-304)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 4 In (ML234V)
- MILWAUKEE VALVE Butterfly Valve, Wafer, Size 4 In (HW232B)
- Nibco Butterfly Valves