Shop All Copper Fittings
Nibco
Baseboard Tee, Low-Lead Cast Bronze
Mfr # 705-LF 3/4X1/8X3/4
Zoro # G5146416
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Baseboard Tee
- Fitting Connection Type C x FNPT
- Tube Size 3/4 in
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 705-LF 3/4X1/8X3/4
- Zoro # G5146416
- UPC # 039923380180
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side C Copper Tube Size | 3/4 in |
Description
Baseboard Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Baseboard Tee, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F, Standards ASME B16.18, NSF/ANSI 372, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52224GBM15)
- ZSI Weld Plate, Fits Brand ZSI, Stainless Steel (SWP3SS)
- ZORO SELECT 1" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (565-070)
- GROHE Tempesta Soap Dish Chrome (27596000)
- NIBCO 1" x 1/2" NOM C Copper Reducer (600R 1X1/2)
- NIBCO 1-1/4" NOM C Copper Tee (611 11/4)
- NIBCO 2-1/2" x 2-1/2" x 1/2" NOM C Copper Reducing Tee (611R 21/2X21/2X1/2)
- NIBCO 1-1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 11/2x1)
- NIBCO 1/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 1/4)
- NIBCO Fitting Union, Cast Bronze, C x MNPT (7334 11/2)
- EPC Adapter Male St Copper 1/2 (30436)
- Nibco Copper Fittings