Shop All Globe Valves
Nibco
Angle Globe Valve, Class 125, 3/4 In.
Mfr # S311Y 3/4
Zoro # G2949012
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type - Valves Sweat x Sweat
- Pipe Size - Valves 3/4"
- Shape - Globe Valves Angle
- Connection Type Solder
Product Information
- Brand Nibco
- MFR # S311Y 3/4
- Zoro # G2949012
- UPC # 039923631053
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 3/4" |
Pipe Size - Valves | 3/4" |
Inlet to Outlet Length - Valves | 2 3/8 in |
Description
Globe Valve, Pipe Size - Valves 3/4 in, Connection Type - Valves Sweat x Sweat, Shape Angle, Body Material - Valves Bronze, Media - Valves Air, Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 353 Degrees F, Max. Air Pressure 200 psi CWP, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 2 3/8 in, Top of Handle to Inlet Center - Valves 4 15/16 in, Valve Class Class 125
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT Galvanized Coupling (2WJ45)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC06)
- ZORO SELECT 1" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-360)
- PARKER D03 Cover Plate (SPD2C1EN35)
- NIBCO ANGLE MANUAL 125 IRON FLANGED 3IN GLOBE VALVE (NHD300F F-818-B)
- NIBCO Angle Globe Valve, Class 125, 1-1/2 In. (S311Y 11/2)
- NIBCO Angle Globe Valve, Class 125, 1/2 In. (S311Y 1/2)
- FIROMATIC B400F 1" Npt(F) X 1" Npt(F) (B400F)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/4 In. (504 1 1/4)
- SIEMENS 1/2 in. NC Vlv SS 250 4.0 cv (599-03075)
- SHARPE VALVES Globe Valves, Thread x Thread, 1" Size (4371006150)
- Nibco Globe Valves