Shop All Globe Valves
Nibco
Angle Globe Valve, Class 125, 1/2 In.
Mfr # S311Y 1/2
Zoro # G2857023
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type - Valves Sweat x Sweat
- Pipe Size - Valves 1/2"
- Shape - Globe Valves Angle
- Body Material Bronze
Product Information
- Brand Nibco
- MFR # S311Y 1/2
- Zoro # G2857023
- UPC # 039923631046
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 1/2" |
Pipe Size - Valves | 1/2" |
Description
Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves Sweat x Sweat, Shape Angle, Body Material - Valves Bronze, Media - Valves Air, Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 353 Degrees F, Max. Air Pressure 200 psi CWP, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Top of Handle to Inlet Center - Valves 3 1/2 in, Valve Class Class 125, Stem Material Silicon Bronze, Bonnet Style Union
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Zamac In Line Alcove Kit (40-8517030)
- LEGEND VALVE 1-1/2" T4100NL FL x MIP CPLG (313-007NL)
- LEGEND VALVE 3/4" GALVANIZED CROSS (352-374C)
- NEWPORT BRASS Wall Mount Lavatory Faucet in English Bronze (3-944L/07)
- NIBCO ANGLE MANUAL 125 IRON FLANGED 3IN GLOBE VALVE (NHD300F F-818-B)
- NIBCO Angle Globe Valve, Class 125, 1-1/2 In. (S311Y 11/2)
- CHICAGO VALVES AND CONTROLS 6", Cast Steel Class 150 Flanged Globe Valve (31411060)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 3/4", PVC/FPM, Threaded (AV10075T)
- LEGEND VALVE 3/4" T-421 NO LEAD GLOBE VALVE (103-104NL)
- APOLLO VALVES Globe Valve, 1 In., FNPT, Carbon Steel (60B10524)
- HONEYWELL Two-Way Globe Valve, 3/4 In NPT, 7.3 Cv (V5011N1057)
- Nibco Globe Valves