Shop All Copper Fittings
Nibco
4" x 4" x 1" NOM C Copper Reducing Tee
Mfr # 611R 4X4X1
Zoro # G5149855
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 4" x 4" x 1"
Product Information
- Brand Nibco
- MFR # 611R 4X4X1
- Zoro # G5149855
- UPC # 039923332721
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 4" x 4" x 1" |
Outside Dia. | 4-1/8" x 4-1/8" x 1-1/8" |
Fitting Side C Tube Outer Diameter | 1 1/8 in |
Fitting Side C Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 4 1/8 in |
Fitting Side B Tube Outer Diameter | 4 1/8 in |
Fitting Side B Copper Tube Size | 4 in |
Fitting Side A Copper Tube Size | 4 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Fitting Side B Tube Outer Diameter 4 1/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Adapter 3/4" x 1/2" Reducing (TL42357)
- PENTEK Carbon Water Filters - 20 in. x 2-.50 in. (PENTEK-NCP-20)
- MOEN Cartridge Nut, Lavatory, PK2 (97535)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 4-Setting Two-In-One Shower (58473-SS-PR25)
- NIBCO 1-1/4" x 1/2" NOM C Copper Reducing Coupling (600R 11/4X1/2)
- NIBCO Reducing Adapter, Cast Bronze, C x FNPT (703R 11/4X3/4)
- NIBCO Solder DWV Adapters, Bronze (E026150)
- NIBCO 1" NOM C Copper Return Bend (638 1)
- NIBCO Solder DWV Adapters, Bronze (E030900)
- NIBCO 1-1/4" x 1/2" NOM FTG x C Copper Reducer (6002 11/4x1/2)
- NIBCO Coupling, Wrot Copper, 1-1/4 (600RS 11/4)
- Nibco Fittings