Shop All Copper Fittings
Nibco
4" x 2-1/2" NOM C Copper Reducer
Mfr # 600R 4x21/2
Zoro # G1841655
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Tube Size 4" x 2-1/2"
Product Information
- Brand Nibco
- MFR # 600R 4x21/2
- Zoro # G1841655
- UPC # 039923308443
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 4" x 2-1/2" |
Outside Dia. | 4-1/8" x 2-5/8" |
Fitting Side B Tube Outer Diameter | 2 5/8 in |
Fitting Side A Tube Outer Diameter | 4 1/8 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Fitting Side A Copper Tube Size | 4 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Fitting Side B Tube Outer Diameter 2 5/8 in, Maximum Operating Pressure 293 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering 4" Mount, Bathroom Faucet, Chrome plated (857-E12V665PSHAB)
- CHICAGO FAUCET RH Slo-Comp. Cartridge (217-XTRHJKABNF)
- LEGEND VALVE 3/4" BRZ INSERT TEE NL (312-104NL)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Tailpiece (1PNP2)
- NIBCO 2-1/2" x 2" NOM C Copper Reducer (600R 21/2x2)
- NIBCO 1/4" NOM C Copper Cap (617 1/4)
- NIBCO 2-1/2" NOM C Copper Coupling without Stop (601 2 1/2)
- NIBCO 3/8" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/8)
- NIBCO Solder Pressure Companion Flanges, Copper (9405405)
- NIBCO 1-1/4" x 1-1/4" x 1/2" NOM C Copper Reducing Tee (611 11/4X11/4X1/2)
- LEGEND VALVE 11/4 COPPER TUBE STRAP (450-476)
- Nibco Copper Fittings