Shop All Copper Fittings
Nibco
3/8" x 3/8" x 1/8" NOM C Copper Reducing Tee
Mfr # 611R 3/8X3/8X1/8
Zoro # G5147755
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 3/8" x 3/8" x 1/8"
Product Information
- Brand Nibco
- MFR # 611R 3/8X3/8X1/8
- Zoro # G5147755
- UPC # 039923326782
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" x 3/8" x 1/8" |
Outside Dia. | 1/2" x 1/2" x 1/4" |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Copper Tube Size | 1/8 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Copper Tube Size | 3/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Side C Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/4 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 6 ft. Non-Threaded Black Pipe Sch 80 (41023LS)
- RUSTICWARE Metro Robe Hook Chrome (8803CH)
- MOEN Wand Kit - Chrome (200014)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Anti-Siphon Sillcock (17P-10-MH)
- NIBCO 1-1/4" NOM C Copper 45 Degree DWV Elbow (906 11/4)
- NIBCO 1" NOM C Copper 90 Degree Long Radius Elbow (607LT 1)
- NIBCO 3/4 in. Wrot Copper 45-Degree Ftg x C Fitting Elbow (CP606234)
- NIBCO 1-1/2" x 1-1/4" x 1-1/2" NOM C Copper Reducing Tee (611RR 11/2x11/4x11/2)
- NIBCO 1" NOM FTG x C Copper 90 Degree Elbow (6072LT 1)
- NIBCO 2-1/2" NOM C Copper Cap (617 21/2)
- NIBCO 4" NOM C Copper Cap (617 4)
- Nibco Fittings