Shop All Copper Fittings
Nibco
3/8" x 1/8" NOM C Copper Reducing Coupling
Mfr # 600R 3/8X1/8
Zoro # G5148787
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer Coupling
- Fitting Connection Type C x C
- Tube Size 3/8" x 1/8"
Product Information
- Brand Nibco
- MFR # 600R 3/8X1/8
- Zoro # G5148787
- UPC # 039923306920
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" x 1/8" |
Outside Dia. | 1/2" x 1/4" |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side B Copper Tube Size | 1/8 in |
Description
Reducing Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 623 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" GALVANIZED NIPPLE RUN (356-268)
- ANVIL 1/4" x 1/8" Malleable Iron Hex Bushing Class 150 (0318905361)
- JOMAR VALVE 1-1/4" NPT Italian Brass Ball Valve (T-100NE)
- FILL-RITE Hose, 3/4" x 14 ft. (FRH07514)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (712R-LF 2X2X3/4)
- NIBCO Elbow, 90, Cast Bronze, C x MNPT, 1 In (7074 1)
- NIBCO Fitting Union, Cast Bronze, C x MNPT, 2 In (7334 2)
- NIBCO 1-1/2" NOM FTG x SJ Copper Adapter (90127 11/2X11/2)
- NIBCO 1" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (U6072I 1)
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 1/2)
- NIBCO 1/2" NOM C x 1/4" FNPT Copper Reducing Adapter (U603 1/2x1/4)
- Nibco Fittings