Shop All Copper Fittings
Nibco
3/8" x 1/4" x 1/4" NOM C Copper Reducing Tee
Mfr # 611RR 3/8X1/4X1/4
Zoro # G5147922
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 611RR 3/8X1/4X1/4
- Zoro # G5147922
- UPC # 039923326867
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" x 1/4" x 1/4" |
Outside Dia. | 1/2" x 3/8" x 3/8" |
Fitting Side B Copper Tube Size | 1/4 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side C Copper Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Side C Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 10 ft Non-Threaded PVC Pipe Sch 40 (H0400800PW1000)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40, Ips 1" PK5 (107-135)
- COMMERCIAL Replacement Mop Sink Basin Strainer Filters (11546)
- NIBCO 3" x 1-1/4" NOM FTG x C Copper Reducer (6002 3X11/4)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Flush Bushing (618 1/2x3/8)
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 1-5/8" (810 11/2)
- NIBCO 3/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/4)
- NIBCO Solder DWV Adapters, Bronze (E026150)
- NIBCO Class 150 Companion Flange, C, 2 In (771-LF 2)
- LEGEND VALVE 3 X 3 X 21/2 COPPER RED TEE (450-325)
- Nibco Fittings